This item is now discontinued. Please browse similar items

Lightnin EV6P75T2T48 Heavy-Duty Gear Drive Mixer, TEFC, 280rpm, 2701in-oz, 3/4" x 48" shaft

Representative image only.
Lightnin Mfr # EV6P75T2T48 – Item # EW-50310-60

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)280
  • Max Speed (rpm)280
  • Mounting TypeC-clamp
  • Max Torque (in-oz)2701
  • Motor TypeTEFC
  • Impeller Size (in)11.2
  • Impeller Size (mm)284.48
  • Shaft Diameter (in)0.75
  • Shaft Diameter (mm)19.05
  • Shaft Length (in)48
  • Shaft Length (mm)1219.2
  • Motor hp3/4
  • DescriptionHeavy-Duty Gear Drive Mixer, TEFC, 280rpm, 2701in-oz, 3/4" x 48" shaft

Includes

316 SS shaft, 316 SS A-310 impeller, and drive quill with set screw. Models 50310-68, -70 and -72 also include bung adapter and a folding impeller.

More About this Item

These variable-speed, gear-drive mixers are ideal for mixing your high-viscosity materials or large batches of water-like fluids. All models maintain speeds from 20 to 350 rpm (20:1 ratio) and generate enough torque to mix highly viscous fluids.

Gear-drive mixers mount with 20°> offset tank clamp (included). Available as either an air-powered or electric mixer.

Select from three speed options; 20 to 350 rpm (20:1 ratio), 20 to 280 rpm (14:1 ratio), or fixed speed of 350 or 280 rpm. The 3⁄4-hp mixers generate plenty of torque for your high-viscosity applications.



TEFC models operate on 208-230/460 VAC three-phase power and require power wiring to the motor.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat