Lightnin LabMaster LB2 Digital Laboratory Mixer Kit, Rod Mount; 230 VAC, 50/60 Hz

Representative image only.
Lightnin Mfr # 873802PSP – Item # EW-50800-08
Take the guesswork out of mixing
  • Digitally controlled motor provides high torque over a wide speed range
  • Constant speed maintained by continuous feedback to the motor
  • Smart logic transmission control automatically adjusts speed to optimize mixing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed--Low Range (rpm)20
  • Max Speed--Low Range (rpm)496
  • Min Speed--High Range (rpm)166
  • Max Speed--High Range (rpm)2500
  • Mounting TypeRod Mount
  • Max Torque (in-oz)640
  • Power (VAC)220 to 240
  • Power (Hz)50/60
  • Motor hp1/5
  • DescriptionDigital Laboratory Mixer Kit, Rod Mount; 230 VAC, 50/60 Hz
  • Warranty1 Year
1 Year WarrantyCanadian Standards AssociationETL ListedMade in the U.S.A.

Key Features

  • Digitally controlled motor provides high torque over a wide speed range
  • Constant speed maintained by continuous feedback to the motor
  • Smart logic transmission control automatically adjusts speed to optimize mixing
  • 1 year warranty

More About this Item

These laboratory and industrial mixers feature a maintenance-free high-efficiency brushless DC motor with a controller designed for safety. If torque demand spikes, the controller will automatically reduce the speed or shut off the motor to prevent overload or overheat conditions. Integrated overload protection prevents damage to electronics, motor, and transmission in the event of an overload or overheat situation. Mixer powers up in "pause mode", ramps up to speed to avoid splashing, and remains off after power interruption for added operational safety.


Choose a kit with the mounting option that works best with your application. The rod mount option includes a support rod and attachment hardware, perfect if you already have a clamp and support stand setup. The universal clamp option includes a support rod with hardware and a clamp which is compatible with both support stands and tank lips. The mechanical seal option mounts to a drum or vessel with a 3" or 4" sanitary flange.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat