LinkTech 20PP Quick-Disconnect Body, almond PP, 1/8" flow, nonvalved, 1/4" hose barb; 25/pk

Representative image only.
LinkTech Mfr # 20PP-S2-04MALD – Item # EW-16361-02
Simply press the stainless steel thumb latch to disconnect the fittings
  • Audible click lets you know the coupling is secure
  • Interchangeable with other similar industry thumb-latch fittings

PRODUCT OPTIONS

$184.00USD / Pkg of 25

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolypropylene
  • Valve MaterialPolypropylene
  • Valve Spring Material316 SS
  • O-Ring MaterialPeroxide-cured EPDM
  • Sterilization MethodGamma irradiation, 50 kGy max
  • Connection TypeHose barb socket
  • Barb Size / Tubing Id (Port 1) (mm)6.4
  • Barb Size / Tubing Id (Port 1) (in)1/4
  • Quick-Disconnect Flow Size (in)1/8
  • Min Temperature (° F)32
  • Max Temperature (° F)160
  • Min Temperature (° C)0
  • Max Temperature (° C)71
  • Max Operating Pressure (PSI)120
  • Fitting Length (in)1 49/64
  • Fitting Width (in)5/8
  • Fitting Depth (in)55/64
  • Fitting Length (mm)45
  • Fitting Width (mm)16
  • Fitting Depth (mm)22
  • DescriptionQuick-Disconnect Body, almond PP, 1/8" flow, nonvalved, 1/8" hose barb, SS latch

Key Features

  • Audible click lets you know the coupling is secure
  • Interchangeable with other similar industry thumb-latch fittings

More About this Item

Use these fittings to quickly connect and disconnect from your flow line. All fittings have 1/8" flow size, allowing you to mix and match between the fittings—simply order a body (female half) and an insert (male half). Couplings are compatible for use with gases and liquids. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized. Select from valved or straight-through (nonvalved) couplings—the valved fittings automatically seal the flow path when disconnected.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat