LinkTech 30AC Quick-Disconnect Insert, acetal, 1/8" flow, in-line, valved, 1/4" NPT(M); 25/pk

Representative image only.
LinkTech Mfr # 30ACV-PB1-04 – Item # EW-41411-18
Extra reliability with less moving parts
  • Advanced plastic protection from mild chemicals in the work area
  • Audible click guarantees a secure connection with a thumb press

PRODUCT OPTIONS

$130.00USD / Pkg of 25

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialAcetal
  • Valve MaterialAcetal
  • Valve Spring Material316 SS
  • O-Ring MaterialBuna N
  • Connection TypeQuick-Disconnect x Compression
  • Thread size NPT(M) (port 1) (in)1/4
  • Quick-Disconnect Flow Size (in)1/8
  • Min Temperature (° F)-40
  • Max Temperature (° F)180
  • Min Temperature (° C)-40
  • Max Temperature (° C)82
  • Max Operating Pressure (PSI)120
  • Fitting Length (in)1 27/64
  • Fitting Length (mm)36
  • DescriptionQuick-Disconnect Insert, acetal, 1/8" flow, in-line, valved, 1/4" NPT(M)

Key Features

  • Advanced plastic protection from mild chemicals in the work area
  • Audible click guarantees a secure connection with a thumb press

More About this Item

The advanced all-plastic fittings are durable, secure, and offer proven reliability with a long service life. Acetal material provides a wide operating temperature range and is resistant to most mild chemicals. The fittings feature fewer moving parts, an internal spring, and a plastic thumb latch designed to quickly connect and disconnect from your flow line.
All fittings have 1/8" flow size, allowing you to mix and match valved and straight-through (nonvalved) fittings to suit your flow path needs—simply order a body (female half) and an insert (male half). Valved fittings automatically seal the flow path when disconnected.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat