LinkTech 40AC Quick-Disconnect Body, acetal, 1/4" flow, In-Line, valved, 3/8" NPT(M); 25/pk

Representative image only.
LinkTech Mfr # 40ACV-SB1-06 – Item # EW-41304-06
Easy to disconnect from 1/4" flow line with one hand
  • Withstands pressures from vacuum to 120 psi (8.3 bar)
  • Interchangeable with other similar industry thumb-latch fittings

PRODUCT OPTIONS

$159.00USD / Pkg of 25

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialAcetal (POM)
  • Valve MaterialAcetal (POM)
  • Valve Spring Material316 SS
  • O-Ring MaterialBuna-N
  • Connection TypeQuick-Disconnect x NPT(M)
  • Thread size NPT(M) (port 1) (in)3/8
  • Quick-Disconnect Flow Size (in)1/4
  • ColorWhite
  • Min Temperature (° F)-40
  • Max Temperature (° F)180
  • Min Temperature (° C)-40
  • Max Temperature (° C)82
  • Max Operating Pressure (PSI)120
  • Fitting Length (in)1 5/32
  • Fitting Length (mm)29
  • DescriptionAcetal Quick-Disconnect Body, 1/4" Flow, In-Line, Valved, 3/8" NPT(M)

Key Features

  • Withstands pressures from vacuum to 120 psi (8.3 bar)
  • Interchangeable with other similar industry thumb-latch fittings

More About this Item

Just press the metal thumb-latch to connect and disconnect fitting halves. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized.
Mix and match valved and straight-through (nonvalved) fittings to suit your flow path needs—simply order a body (female half) and an insert (male half). Valved fittings automatically seal the flow path when disconnected.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat