LinkTech 40CB Metal Quick-Disconnect Insert, 3/8" NPT(M); 10/Pk

Representative image only.
LinkTech Mfr # 40CB-PB1-06 – Item # EW-41403-15
Food-grade chrome-plated brass construction offers durability
  • Quickly connect and disconnect from your flow line

PRODUCT OPTIONS

$64.00USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialChrome-plated brass
  • Valve MaterialAcetal (POM)
  • Valve Spring Material316 SS
  • O-Ring MaterialBuna-N
  • Connection TypeNPT(M) thread socket
  • Thread size NPT(M) (port 1) (in)3/8
  • Quick-Disconnect Flow Size (in)1/4
  • Min Temperature (° F)–40
  • Max Temperature (° F)180
  • Min Temperature (° C)–40
  • Max Temperature (° C)82
  • Max Operating Pressure (PSI)250
  • Fitting Length (in)1 1/4
  • Fitting Width (in)3/4
  • Fitting Depth (in)3/4
  • Fitting Length (mm)32
  • Fitting Width (mm)19
  • Fitting Depth (mm)19
  • Descriptionstraight through

Key Features

  • Quickly connect and disconnect from your flow line

More About this Item

These rugged quick-disconnect fittings have 1/4" flow size, allowing you to mix and match between all fittings. Fittings withstand pressures from vacuum to 250 psi (17.3 bar) and temperatures from -40 to 180°F (-40 to 82°C). Food-grade chrome-plated brass construction is ideal for use with gases and liquids.
Select from valved or straight-through (nonvalved) fittings. Valved fittings automatically seal the flow path when disconnected.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat