LinkTech 60PS Quick-Disconnect Body, PSF, 3/8" flow, in-line, valved, 3/4" hose barb; 10/pk

Representative image only.
LinkTech Mfr # 60PSV-SE2-12 – Item # EW-41307-11
Disconnect fittings quickly with large plastic thumb-latch
  • Audible click lets you know the fittings are secure
  • Buna N O-ring seal eliminates leaks
  • Interchangeable with other similar industry thumb-latch fittings

PRODUCT OPTIONS

$155.00USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolysulfone
  • Valve MaterialPolysulfone
  • Valve Spring Material316 SS
  • O-Ring MaterialPeroxide-cured EPDM
  • Connection TypeQuick-Disconnect x Barb
  • Barb Size / Tubing Id (Port 1) (in)3/4
  • Quick-Disconnect Flow Size (in)3/8
  • Min Temperature (° F)-40
  • Max Temperature (° F)280
  • Min Temperature (° C)-40
  • Max Temperature (° C)138
  • Max Operating Pressure (PSI)125
  • Fitting Length (in)3
  • Fitting Length (mm)76
  • DescriptionQuick-Disconnect Body, PSF, 3/8" flow, in-line, valved, 3/4" hose barb

Key Features

  • Audible click lets you know the fittings are secure
  • Buna N O-ring seal eliminates leaks
  • Interchangeable with other similar industry thumb-latch fittings

More About this Item

Easily connect and disconnect from your 3/8” flow line with the 60PP and PS quick-disconnect fittings. Just press the robust plastic thumb-latch to quickly disconnect fitting halves. Mix and match valved and straight-through (nonvalved) fittings to suit your flowpath needs—simply order a body (female half) and an insert (male half).
Choose between polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized or polysulfone (PSF) for a wide operating temperature range and greater durability. Valved fittings automatically seal the flow path when disconnected.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat