Liquid-solids separator/concentrator,1" inlet/outlet, 19 to 32 GPM

Representative image only.
Item # EW-29995-06
Proven design utilizes centrifugal action to remove and concentrate solids
  • No screens, cartridges or filters to clean or replace
  • Backflushing is not required - minimizing the loss of water and process fluids
  • Unit has no moving parts - less maintenance down time required

PRODUCT OPTIONS

$686.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Filter TypeLiquid-Solid Separator
  • MaterialCarbon Steel
  • Flow Range19 to 32 GPM
  • Max Particulate Size (in)0.25
  • Collection Chamber Capacity (Gal)0.3
  • Pressure Loss (PSI)12
  • Max Pressure (PSI)150
  • Max Pressure (bar)10
  • Purging Port3/4" NPT(M)
  • Inlet Connection1" NPT(M)
  • Outlet Connection1" NPT(M)
  • Height (cm)76.2
  • Diameter (in)4.375
  • Height (in)30
  • Diameter (cm)11.11
  • DescriptionLiquid-solids separator/concentrator,1" inlet/outlet, 19 to 32 GPM

Key Features

  • No screens, cartridges or filters to clean or replace
  • Backflushing is not required - minimizing the loss of water and process fluids
  • Unit has no moving parts - less maintenance down time required

More About this Item

In many processes, removal of solids can extend the usefulness of the process media and protect equipment from fouling and abrasive wear; regulatory benefits also exist in many applications. The basic design requires no electrical power and minimal piping, which makes cost payback on the installation quick.

The unit has a low and consistent pressure loss making process integration easy. Made from carbon steel, it is extremely durable and relatively inexpensive compared to other separation technologies.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat