LMI AD855-938SI Solenoid Metering Remote Control, 0.01 to 1.0 GPH, 110 PSI, 230 VAC

Representative image only.
LMI Mfr # AD855-938SI – Item # EW-74522-36
Robust processor-based control offers improved electromagnetics
  • Easy-to-use push button controls with LCD user interface
  • Manual stroke length knob
  • Low level float switch connection
  • Lockable clear cover
  • NEMA 4X / IP65 enclosure

PRODUCT OPTIONS

$1,306.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (LPH)3.8
  • Min Flow Rate (LPH)0.04
  • Max Flow Rate (GPH)1
  • Min Flow Rate (GPH)0.01
  • Max Pressure (PSI)7.6
  • Max Pressure (bar)110
  • Suction Lift, Dry (in H₂O)60
  • Suction Lift, Dry (mm of H₂O)1524
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)0.7
  • Max Input mA (mA)20
  • Min Input mA (mA)4
  • InputLow level switch
  • Wetted MaterialsCeramic, Fluorofilm™ Liquifram™, Polyprel® , PVC
  • Inlet Connection1/4" OD tubing
  • Outlet Connection1/4" OD tubing
  • Repeatability±2%
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Viscosity, Max (cP)400
  • Duty Cycle ContinuousYes
  • Height (in)11.25
  • Width (cm)11.7
  • Length (in)11.125
  • Height (cm)28.5
  • Width (in)4.625
  • Length (cm)28.3
  • UL(US) Regulatory ApprovalYes
  • DescriptionSolenoid Metering Remote Control, 0.01 to 1.0 GPH, 110 PSI, 230 VAC

Key Features

  • Easy-to-use push button controls with LCD user interface
  • Manual stroke length knob
  • Low level float switch connection
  • Lockable clear cover
  • NEMA 4X / IP65 enclosure

More About this Item

Remote control pumps
Pumps accept a pulse or 4 to 20 mA input control signal. Use the keypad to manually adjust the stroke length and frequency (when in local mode). Pump has a dual low-level float switch input and a 24 V output. LCD provides quick user feedback of pump status and theoretical pump flow.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat