LMI Solenoid-Diaphragm Metering Remote-Control Pump, 2.5 GPH, 115 VAC

Representative image only.
LMI Mfr # B721-398SI – Item # EW-74514-20
Manually adjustable stroke length and stroke frequency provide precise control of flow rates
  • Clear face cover protects pump controls on low flow models (1 GPH and lower)
  • Chemical-resistant housing provides protection in harsh environments

PRODUCT OPTIONS

$1,455.50USD / Each
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)158.3
  • Min Flow Rate (mL/min)0.79
  • Max Flow Rate (GPH)2.5
  • Min Flow Rate (GPH)0.013
  • Max Pressure (PSI)100
  • Max Pressure (bar)100
  • Suction Lift, Dry (in H₂O)60
  • Suction Lift, Dry (mm of H₂O)1524
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)3.5
  • InputContact closure, transistor switch, or opto-isolator rated for 2 mA at 15 VDC
  • Wetted MaterialsCeramic, Fluorofilm®, PVC, PVDF/Polyprel®
  • Inlet Connection3/8" OD tubing
  • Outlet Connection3/8" OD tubing
  • Repeatability±2%
  • Accuracy±2%
  • Max Temperature (° F)250
  • Max Temperature (° C)121
  • Height (in)10.875
  • Width (cm)14.6
  • Length (in)13.875
  • Height (cm)27.6
  • Width (in)5.75
  • Length (cm)35.2
  • UL(US) Regulatory ApprovalYes
  • CSA Regulatory ApprovalYes
  • DescriptionSolenoid-Diaphragm Metering Remote-Control Pump, 2.5 GPH, 115 VAC

Includes

Four-function valve, 16-ft polyethylene tubing, foot valve/strainer, and 8-ft power cord with molded plug

Key Features

  • Clear face cover protects pump controls on low flow models (1 GPH and lower)
  • Chemical-resistant housing provides protection in harsh environments

More About this Item

An external pulse trigger can be accepted for remote stroke frequency control. Low-flow pump models (1 GPH and lower) include easy access to 4 pin connections.
Service kits include a replacement diaphragm, seal, four pump head screws, and check valves.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat