Low-Flow Positive Displacement Flexible Impeller Pump, 120 VAC

Representative image only.
Item # EW-75421-00
Pumps fluids in applications where durability is needed—the 12 VDC models are ideal for remote/portable use
  • Pharmaceutical—processing lab solutions, lotions, preparations, and filtering solutions
  • Industrial—circulating and transferring corrosive liquids, transferring solutions with entrained air (such as soaps and detergents), sampling, and pilot plant installations
  • Agricultural—transferring liquid fertilizers, herbicides, and pesticides
  • Metal plating—filtration of plating solutions, filling, and emptying vats

PRODUCT OPTIONS

$196.20USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)3.8
  • Max Flow Rate (LPM)14.4
  • Suction Lift Wet (in H₂O)90
  • Suction Lift Wet (mm of H₂O)2300
  • Suction Lift Wet (in Hg)6.6
  • Suction Lift Wet (mm Hg)592
  • Self-PrimingYes
  • Motor TypeTENV
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)0.77
  • Power CordYes
  • Wetted MaterialsGlass-filled Polyester, Buna-N
  • Inlet Connection (NPT(F))0
  • Outlet Connection (NPT(F))0
  • Inlet Connection3/4" GHT(M)
  • Outlet Connection3/4" GHT(M)
  • Run DryNo
  • Max Temperature (° F)185
  • Max Temperature (° C)85
  • Duty Cycle IntermittentYes
  • Length (in)6
  • Height (in)4.5
  • Width (in)4.5
  • Length (cm)15.24
  • Height (cm)11.43
  • Width (cm)11.43
  • Motor hp1/20
  • DescriptionLow-Flow Positive Displacement Flexible Impeller Pump, 120 VAC

Key Features

  • Pharmaceutical—processing lab solutions, lotions, preparations, and filtering solutions
  • Industrial—circulating and transferring corrosive liquids, transferring solutions with entrained air (such as soaps and detergents), sampling, and pilot plant installations
  • Agricultural—transferring liquid fertilizers, herbicides, and pesticides
  • Metal plating—filtration of plating solutions, filling, and emptying vats

More About this Item

Low-Flow Pumps are deal for gas-laden fluid transfer applications. Built-in thermal overload protection prevents motor damage.

What's included: Model 75421-00 includes a 6-ft power cord.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat