M-System 48NDVD-4R-R/CE-0-100% Bargraph Indicator with Digital Display

Representative image only.
M-System Mfr # 48NDVD-4R-R/CE-0-100% – Item # EW-61700-08
Meters to fit your application
  • Many panel meter and display options
  • Features alarm outputs for four set points with selectable output delay
  • Convenient 24-28 VDC transmitter excitation power provided
  • Adjustable moving average sample number prevents display flickering
  • Flush panel mount in a vertical position for IP65 rating
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeLED
  • Max Power VDC (VDC)24
  • Min Power VDC (VDC)24
  • Control Output 1Relay: 5A at 30vDC or 1A at 240vAC
  • Control Output 2Relay: 5A at 30vDC or 1A at 240vAC
  • Control Output 3Relay: 5A at 30vDC or 1A at 240vAC
  • Control Output 4Relay: 5A at 30vDC or 1A at 240vAC
  • Control Output 5Transmitter excitation: 18vDC at 20mA
  • Overall Width (in)1 1/2
  • Overall Height (in)5 5/8
  • Overall Depth (in)4 1/16
  • Overall Width (mm)38.1
  • Overall Height (mm)142.9
  • Overall Depth (mm)103.2
  • DescriptionBargraph Indicator with Digital Display
  • Warranty3 Years
3 Year Warranty

Key Features

  • Many panel meter and display options
  • Features alarm outputs for four set points with selectable output delay
  • Convenient 24-28 VDC transmitter excitation power provided
  • Adjustable moving average sample number prevents display flickering
  • Flush panel mount in a vertical position for IP65 rating
  • 3 year warranty

More About this Item

These panel meters can be outfitted to work in a variety of situations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat