M-System 53U-1111-M2/UL Multi Power Monitor; 1 A, 24 VDC, Contact, Modbus

Representative image only.
M-System Mfr # 53U-1111-M2/UL – Item # EW-49031-00
Record several parameters simultaneously
  • Measure several variables of a heavy-current power system simultaneously: current, voltage, active, reactive and apparent power, active and reactive energy, power factor, and frequency
  • All measured values, counter values, setting data are stored in the nonvolatile memory at the power off and can be transmitted via RS-485/MODBUS® RTU or analog output
  • Conversion factors, system configuration, and interval times are programmable
  • Single-phase/2-wire and 3-wire, three-phase/3-wire, 4-wire systems
  • Up to 31st harmonic distortion measurement
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)100 to 240
  • Power (Hz)47 to 66
  • DescriptionMulti Power Monitor; 1 A, 24 VDC, Contact, Modbus
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Measure several variables of a heavy-current power system simultaneously: current, voltage, active, reactive and apparent power, active and reactive energy, power factor, and frequency
  • All measured values, counter values, setting data are stored in the nonvolatile memory at the power off and can be transmitted via RS-485/MODBUS® RTU or analog output
  • Conversion factors, system configuration, and interval times are programmable
  • Single-phase/2-wire and 3-wire, three-phase/3-wire, 4-wire systems
  • Up to 31st harmonic distortion measurement
  • 3 year warranty

More About this Item

53U Series Multi LCD Power Monitors
-- Multifunction power monitor saves space, wiring work, and cost
-- 96-mm-square (1⁄4-DIN size) panel mount
-- Three-line measured value/bar graph indicators plus energy count/info display
-- Program using the front keys or the PC configuration software
-- Lock in programming to prevent unwanted configuration changes

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat