M-System B3HU-0 Field Configurable Two-Wire Transmitter

Representative image only.
M-System Mfr # B3HU-0/A – Item # EW-68467-22
Get running faster—easy to program
  • The B3HU universal input HART transmitter, programming via hand-held communicator or via PC
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Input (VDC)1
  • Min Input (VDC)-0.05
  • Input typeThermocouple, RTD
  • Max Input ohms (ohms)4000
  • Min Input ohms (ohms)0
  • Max Output ch1 (mA)20
  • Min Output ch1 (mA)4
  • Power Supply (VDC)12 to 45
  • Height (in)4 11/64
  • Width (in)45/64
  • Depth (in)4 11/32
  • Height (cm)10.6
  • Width (cm)1.8
  • Depth (cm)11.1
  • DescriptionField Configurable Two-Wire Transmitter
  • Warranty3 Years
3 Year Warranty

Key Features

  • The B3HU universal input HART transmitter, programming via hand-held communicator or via PC
  • 3 year warranty

More About this Item

M-System’s transmitters / signal conditioners are input configurable two-wire transmitters. The input type and range are easily programmable with internal DIP switches and front potentiometers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat