M-System M2SED-413-R/UL Dc Input Limit Alarm Thin Profile 0 To + 10 V Dual Spdt

Representative image only.
M-System Mfr # M2SED-413-R/UL – Item # EW-68467-65
Monitor a range of alarm conditions
  • Thumbwheel switch adjustments
  • Only 1.2 inch (29.5mm) wide
  • Front LCD display indicating values in scaled engineering unit range is used to program the module
  • Quad or dual trip
  • Program Lockout function
  • Front-panel configurable
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Relay TypeSPDT
  • DescriptionDc Input Limit Alarm Thin Profile 0 To + 10 V Dual Spdt
  • Warranty3 Years
3 Year Warranty

Key Features

  • Thumbwheel switch adjustments
  • Only 1.2 inch (29.5mm) wide
  • Front LCD display indicating values in scaled engineering unit range is used to program the module
  • Quad or dual trip
  • Program Lockout function
  • Front-panel configurable
  • 3 year warranty

More About this Item

–– Thumbwheel switch adjustments
–– Only 1.2 inch (29.5mm) wide

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat