M-System M3LU-M2/A DEFAULT Universal Transmitter

Representative image only.
M-System Mfr # M3LU-M2/A DEFAULT – Item # EW-68467-08
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Input (mA)20
  • Min Input (mA)0
  • Max Input (VDC)10
  • Min Input (VDC)-10
  • Input typeThermocouple, RTD
  • Max Input ohms (ohms)4000
  • Min Input ohms (ohms)0
  • Max Output ch1 (VDC)10
  • Min Output ch1 (VDC)-10
  • Max Output ch2 (mA)20
  • Min Output ch2 (mA)0
  • Power Supply (VAC)100 to 240
  • Max Operating Temperature (° C)65
  • Min Operating Temperature (° C)-25
  • Max Operating Temperature (° F)49
  • Min Operating Temperature (° F)-13
  • Height (in)4 11/64
  • Width (in)45/64
  • Depth (in)4 11/32
  • Height (cm)10.6
  • Width (cm)1.8
  • Depth (cm)11.1
  • DescriptionUniversal Transmitter
  • Warranty3 Years
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

M-System's M3 Series are DIN rail mounted, universal input transmitters with 1500 VAC isolation. Ideal for Spare Parts Stock Reduction Programs, the M3 Series supports two methods for configuring the unit:

One-Step Cal configuration
Both input type and range, and output type and range are easily programmable with internal DIP switches and ront control buttons, not needing any special computer knowledge to program.

PC Configuration
When you need to apply the same setting to multiple transmitters, downloading one setting from the PC is convenient. Typical applications including eliminating ground loops in temperature measurement applications and providing an isolated interface to data acquisitions and control systems.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat