M-System W5MS-AA-4 Potentiomter Signal Splitter 4-20mA, 24V DC

Representative image only.
M-System Mfr # W5MS-AA-R – Item # EW-68467-59
  • 3 year warranty

PRODUCT OPTIONS

$224.82USD / Each
$264.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Input ohms (ohms)10000
  • Min Input ohms (ohms)0
  • Max Output ch1 (mA)20
  • Min Output ch1 (mA)4
  • Max Operating Temperature (° C)55
  • Min Operating Temperature (° C)-5
  • Max Operating Temperature (° F)131
  • Min Operating Temperature (° F)23
  • Height (in)3 25/32
  • Width (in)1 49/64
  • Depth (in)1 39/64
  • Height (cm)9.6
  • Width (cm)4.5
  • Depth (cm)4.1
  • DescriptionPotentiomter Signal Splitter 4-20mA, 24V DC
  • Warranty3 Years
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

M-System's M5 / B5 / W5 Series signal conditioners are designed to accept a wide variety of process signal input and provide a standard and non-standard DC output. Only 1.6'' (41mm) deep modules can be installed anywhere, even behind the panel cover.

Th M5 series features signal channel four-wire models, while the B5 series are two-wire models. Model B5SN input loop powered isolator can tap into the existing 4-20mA loops without needing to add additional wiring for power. Model B5VS 2-wire output loop powered isolator is designed to accept a DC voltage or current signal input and provide a 4-20mA output. The W5 series signal splittes provide two isolated DC outputs of independent ranges.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat