MadgeTech Motor101A Power Cycle Data Logging System, no interface

Representative image only.
MadgeTech Mfr # MOTOR101A-NC – Item # EW-18009-01
Monitor critical machinery in real time with a PC
  • Compact size fits into tight spaces
  • Password protection prevents tampering
  • Fixed 150 mA set point works for most equipment
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeVoltage and current
  • Max Current (AAC)200
  • Min Current (AAC)0.15
  • Memory Size406,323 readings, memory wrap configurable
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)5
  • Battery Type1 x 3.6V lithium battery
  • Length (in)1 3/8
  • Height (in)2 1/4
  • Width (in)5/8
  • Length (cm)3.6
  • Height (cm)5.6
  • Width (cm)1.6
  • DescriptionPower Cycle Data Logging System, no interface
  • Warranty1 year
1 Year Warranty

Key Features

  • Compact size fits into tight spaces
  • Password protection prevents tampering
  • Fixed 150 mA set point works for most equipment
  • 1 year warranty

More About this Item

Program reading rate and start time using the USB interface cable and software (required for operation). Motor101A power cycle data logger stops recording when it is out of memory or when manually stopped using the push button. Real-time start mode stores streamed data. Additional start modes include immediate and delayed (adjustable up to 18 months). Ideal for heating and cooling systems, fans, and pumps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat