MadgeTech RTDTEMP101A RTD Temperature Extended-Life Data Logger

Representative image only.
MadgeTech Mfr # RTDTEMP101A – Item # EW-70002-46
10-year battery life for long-term, maintenance-free operation in the field
  • Real-time recording with 1-second reading rate
  • Programmable high and low limits; alarm is activated when parameter reaches or exceeds set limits
  • Red/green LEDs indicate logging, start mode, low battery, full memory, and alarm condition
  • Ultrahigh-speed download capability
  • Software package (required) provides easy setup, operation, and data download for later analysis
  • Multiple start/stop mode lets you start and stop the device multiple times without having to download data or communicate with a PC
  • ABS plastic case handles temperatures from –40 to 176°F (–40 to 80°C)
  • Optional memory wrap function and password protection
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeTemperature (RTD)
  • Max Temperature (° F)175
  • Min Temperature (° F)-40
  • Max Temperature (° C)80
  • Min Temperature (° C)-40
  • Temperature Resolution (° F)0.018
  • Temperature Accuracy (° F)±0.9
  • Temperature Resolution (° C)0.01
  • Temperature Accuracy (° C)±0.5
  • Max Humidity RH (RH)95
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.1
  • Humidity Accuracy±3% RH
  • Sampling Rate1 second up to 24 hours
  • Memory Size688,128 readings; 612,876 readings in multiple start/stop mode
  • AlarmTemperature alarm with user-programmable high/low limits
  • ConnectionsUSB (115.200 baud rate); Requires separate IF200 interface package.
  • Battery Life10 years typical life at a 15-minute reading rate
  • Battery Type1 3.6V Lithium (included)
  • Length (in)2 1/4
  • Height (in)1 3/8
  • Width (in)5/8
  • Height (cm)5.6
  • Width (cm)3.6
  • Depth (cm)1.6
  • DescriptionRTD Temperature Extended-Life Data Logger
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Real-time recording with 1-second reading rate
  • Programmable high and low limits; alarm is activated when parameter reaches or exceeds set limits
  • Red/green LEDs indicate logging, start mode, low battery, full memory, and alarm condition
  • Ultrahigh-speed download capability
  • Software package (required) provides easy setup, operation, and data download for later analysis
  • Multiple start/stop mode lets you start and stop the device multiple times without having to download data or communicate with a PC
  • ABS plastic case handles temperatures from –40 to 176°F (–40 to 80°C)
  • Optional memory wrap function and password protection
  • 1 year warranty

More About this Item

Monitors pressure, humidity, and temperature levels in clean rooms, warehouses, storage rooms, and restoration projects.

RTDTemp101A Temperature Data Logger features a large memory capacity of 1,000,000 readings (330,000 in multiple start/stop mode), and accepts an external 2-, 3-, or 4-wire 100Ω RTD probe.

External probe is not included.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat