MadgeTech STATE101A State Data Logger with 10 year Battery; 30V

Representative image only.
MadgeTech Mfr # STATE101A – Item # EW-70002-54
10-year battery life for long-term, maintenance-free operation in the field
  • Real-time recording or 4 Hz to 1 reading per day sampling range
  • Programmable high and low limits; alarm is activated when voltage reaches or exceeds set limits
  • Red/green LEDs indicate logging, start mode, low battery, full memory, and alarm condition
  • Software package (required) provides easy setup, operation, and ultrahigh-speed data download for later analysis
  • Multiple start/stop mode lets you start and stop the device multiple times without having to download data or communicate with a PC
  • ABS plastic case handles temperatures from –40 to 176°F (–40 to 80°C)
  • Optional memory wrap function and password protection
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeVoltage
  • Max Voltage (VDC)30
  • Min Voltage (VDC)0
  • Sampling Rate4 Hz up to 24 hours
  • AlarmUser-programmable high/low limits
  • ConnectionsUSB (115,200 baud rate). Requires separate interface package 18002-12.
  • Battery Life10 years typical life at a 15-minute reading rate
  • Battery Type1 x 3.6V lithium battery
  • Length (in)1 3/8
  • Height (in)2 3/16
  • Width (in)5/8
  • Length (cm)3.6
  • Height (cm)5.6
  • Width (cm)1.6
  • DescriptionState Data Logger with 10 year Battery; 30V
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Real-time recording or 4 Hz to 1 reading per day sampling range
  • Programmable high and low limits; alarm is activated when voltage reaches or exceeds set limits
  • Red/green LEDs indicate logging, start mode, low battery, full memory, and alarm condition
  • Software package (required) provides easy setup, operation, and ultrahigh-speed data download for later analysis
  • Multiple start/stop mode lets you start and stop the device multiple times without having to download data or communicate with a PC
  • ABS plastic case handles temperatures from –40 to 176°F (–40 to 80°C)
  • Optional memory wrap function and password protection
  • 1 year warranty

More About this Item

The low-cost, high-performance State101A voltage data logger features a large memory capacity of 406,323 readings. Unit monitors the digital signal and records state changes (for example on/off or open/closed) and the time duration between the changes. If there is a change in voltage the logger will register a state change and write the state to memory — memory is only used when the state changes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat