MadgeTech TSR101-100 Tri-axial Transient Shock Recorder with range of -100 to +100g.

Representative image only.
MadgeTech Mfr # TSR101-100 – Item # EW-18003-56
Shock101, Ultra Shock, and TSR101
  • Anodized Aluminum Enclosure
  • Built in Accelerometers
  • Compact Design
  • Tri-Axial Recording
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeForce, shock, tilt, or acceleration (X, Y, Z)
  • Max Pressure100 G of force/tilt/shock
  • Min Pressure-100 G of force/tilt/shock
  • Pressure Resolution0.1 G of force/tilt/shock
  • Memory Size349,500 per axis
  • Battery Life7 days
  • Length (in)3 1/2
  • Height (in)4 13/32
  • Width (in)1
  • DescriptionTri-axial Transient Shock Recorder with range of -100 to +100g.
  • Warranty1 year
1 Year Warranty

Key Features

  • Anodized Aluminum Enclosure
  • Built in Accelerometers
  • Compact Design
  • Tri-Axial Recording
  • 1 year warranty

More About this Item

The Shock101 is a tri-axial shock recorder that measures and records peak acceleration over a user-specified time period. The time period can be programmed using the MadgeTech software from 64 samplings per second up to 5 minutes. Independent of the user defined time period, the loggers continuously sample the accelerometers at a rate of 512Hz to ensure that no event goes uncaptured. At the end of the user defined time period, the largest acceleration value measured during the time period is recorded to the non-volatile memory (349,525 readings per axis).

The UltraShock is designed to be the complete solution for environmental monitoring. The device measures and records temperature, humidity, pressure and the peak acceleration levels for three axis (X, Y and Z) at the user selected readin

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat