Magnetic Drive Centrifugal Pump, ODP/Coated Magnet Motor; 10 GPM/20.5 ft, 115V

Representative image only.
Item # EW-07022-21
Polypropylene (PP)-encapsulated magnets offer excellent chemical resistance
  • Easily disassemble pumps for cleaning
  • ODP pumps provide an economical option for use in chemical OEM and industrial applications

PRODUCT OPTIONS

$313.10USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)10
  • Max Flow Rate (LPM)37.9
  • Max Head (ft)20.5
  • Max Head (m)6.2
  • Max Pressure (PSI)50
  • Max Pressure (bar)3.4
  • Max Motor RPM (rpm)3200
  • Motor TypeODP
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)2.1
  • Wetted MaterialsPP body & impeller, Viton® O-ring, PP-encapsulated spindle
  • Max Temperature (° F)190
  • Max Temperature (° C)88
  • Duty Cycle ContinuousYes
  • Width (in)4
  • Length (in)9.125
  • Height (in)5
  • Width (cm)10.2
  • Length (cm)23.2
  • Height (cm)12.7
  • Motor hp1/15
  • DescriptionMagnetic Drive Centrifugal Pump, ODP/Coated Magnet Motor; 10 GPM/20.5 ft, 115V

Includes

Pumps include mounting base and 3-ft (1 m), three-wire cord (no plug). Service kits (sold separately under "Accessories") include impeller/magnet assembly and VITON® O-ring.

Key Features

  • Easily disassemble pumps for cleaning
  • ODP pumps provide an economical option for use in chemical OEM and industrial applications

More About this Item

At 60 Hz; flow rates and ft of head are 5/6 these values at 50 Hz.
VITON® E.I. Du Pont de Nemours & Co.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat