This item is now discontinued. We recommend the following as suggested replacements: EW-94460-25

Marathon Large Digit Radio Atomic Clock with Six Time Zones

Representative image only.
Marathon Mfr # CL030025 – Item # EW-08683-15
View time, date, day of week, and temperature from a distance
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Temperature Resolution0.1°F/C
  • Max Temperature (° F)158
  • Min Temperature (° F)-58
  • Max Temperature (° C)70
  • Min Temperature (° C)-50
  • Battery TypeThree C
  • Battery IncludedYes
  • Height (in)10 3/4
  • Depth (in)2
  • Width (in)16 1/2
  • Height (cm)27.3
  • Depth (cm)5.1
  • Width (cm)41.9
  • DescriptionLarge Digit Radio Atomic Clock with Six Time Zones
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

No need to worry about this clock running fast or slow — radio signal from the National Institute of Standards and Technology (NIST) in Colorado ensures precise time. Select from six time zones: PST (Pacific Standard Time), MST (Mountain Standard Time), CST (Central Standard Time), EST (Eastern Standard Time), AST (Atlantic Standard Time), and NST (Newfoundland Standard Time). Outside these time zones, the clock can be set manually. Set clock to display in 12- or 24-hour format. Features include a built-in stand for tabletop display or a keyhole slot for wall mounting; temperature display in °F or °C; and calendar display of month, date, and day of week.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat