Mark-10 M3-05 Force Gauge, 0.5 lbF / 250 gF / 2.5 N

Representative image only.
Mark-10 Mfr # M3-05 – Item # EW-25301-17
Compact, economical gauges for handheld or test stand applications
  • High speed 2,000 Hz peak sampling rate
  • USB data output
  • Backlit graphic display with large digits
  • Live load bar graph with audio/visual overload alarms
  • Programmable go/no go limits, with audio/visual alarms
  • Peak readings always shown on display
  • Ergonomic, reversible housing for hand held or test stand use
  • 3 year warranty

PRODUCT OPTIONS

$895.00USD / Each
sign in for your price.

$163.00 - $236.00USD / Each

for an additional
$163.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)0.5
  • Capacity (g)250
  • Capacity (Newtons)2.5
  • Resolution (lbs)0.0005
  • Resolution (g)0.2
  • Resolution (Newtons)0.002
  • Accuracy±0.3% full-scale ±1 digit
  • Sampling Rate2000 Hz
  • OutputUSB
  • Overload150% of capacity
  • Display5-digit backlit LCD with graphic display
  • Height (in)4
  • Width (in)2.5
  • Depth (in)1.5
  • Battery life24 hours without backlight, 7 hours with backlight
  • Battery1 rechargeable NiMH (included)
  • DescriptionGauge, 0.5 lbf x 0.0005 lbf
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • High speed 2,000 Hz peak sampling rate
  • USB data output
  • Backlit graphic display with large digits
  • Live load bar graph with audio/visual overload alarms
  • Programmable go/no go limits, with audio/visual alarms
  • Peak readings always shown on display
  • Ergonomic, reversible housing for hand held or test stand use
  • 3 year warranty

More About this Item

These digital force gauges are designed for tension and compression force testing applications. The gauges feature a sampling rate of 2000 Hz, producing accurate results under a wide range of test conditions. The easy-to-use menu driven interface and backlit LCD with large characters makes accessing the gauges’ features and configurable parameters simple.

Gauges include MESUR™Lite and MESURgauge demo data acquisition software and a USB port for conveniently downloading data to a PC for further analysis and report tabulation. Units feature set point indicators for pass/fail testing and are housed in an ergonomic, reversible aluminum housing that allows for hand held or test stand mounting applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat