Mark-10 M5i Advanced Force/Torque Gauge

Representative image only.
Mark-10 Mfr # M5I – Item # EW-25302-00
Test up to 10,000 lb of force and 5000 lb in. of torque with interchangeable sensors
  • Enhanced 7000 Hz sampling rate
  • USB, RS-232, Mitutoyo, and analog outputs
  • Programmable set points with configurable audio alarms and key tones
  • Peak readings and set points always displayed
  • 1000 data point memory with statistics (min/max/mean/standard deviation)

PRODUCT OPTIONS

$895.00USD / Each
For better pricing please sign in.

$147.50 - $246.00USD / Each

for an additional
$147.50USD / Each
for an additional
$246.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.1% of full scale ±1 digit sensor
  • Sampling Rate7000 Hz
  • OutputThree open drain lines (±1 VDC, ±2% of full scale)
  • OverloadLoad bar displayed on screen
  • DisplayAlpha-numeric backlit LCD with graphic display
  • Data Storage1000 data points
  • Data OutputUSB, RS-232, Mitutoyo, and analog outputs
  • Height (in)2.125
  • Width (in)2.5
  • Depth (in)1.3125
  • Height (cm)13
  • Width (cm)6.35
  • Depth (cm)3.3
  • BatteryRechargeable battery
  • Power (VAC)110
  • DescriptionAdvanced Force/Torque Gauge

Includes

MESUR™ Lite software, MESUR™gauge DEMO software, carrying case, USB driver and cable, 110 VAC adapter with US mains adapter, rechargeable battery, quick-start guide, user's guide, and certificate of conformance provided by the manufacturer.

Key Features

  • Enhanced 7000 Hz sampling rate
  • USB, RS-232, Mitutoyo, and analog outputs
  • Programmable set points with configurable audio alarms and key tones
  • Peak readings and set points always displayed
  • 1000 data point memory with statistics (min/max/mean/standard deviation)
  • Calculates average of readings over time
  • Live load bar graph with set point markers
  • External trigger allows switch contact testing or remote stop of display
  • Password protection to prevent unauthorized use of sensor, individual keys, or calibration

More About this Item

These force/torque indicators are compatible with Mark-10’s Plug & Test™ family of interchangeable force and torque sensors. All calibration and configuration data is saved within the sensor’s smart connector, not the indicator, allowing for true interchangeability. The included software allows you to further analyze measurement results and is ideal for report generation requirements. Probe is needed for calibration.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat