This item is now discontinued. We recommend the following as suggested replacements: EW-25301-18

Mark-10 MG2 Digital Force Gauge, 2 lbs/1 kg/10 N

Representative image only.
Mark-10 Mfr # MG2 – Item # EW-59846-20
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)2
  • Capacity (kg)1
  • Capacity (Newtons)10
  • Resolution (lbs)0.002
  • Resolution (kg)0.001
  • Resolution (Newtons)0.01
  • Accuracy0.5% of full scale 1 digit
  • Sampling Rate30 readings/second
  • Display4.5-digit LCD
  • Max Operating Temperature (° F)100
  • Min Operating Temperature (° F)40
  • DescriptionDigital Force Gauge, 2 lbs/1 kg/10 N
  • Warranty3 year
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

FEATURES

  • Compatible with test stands and grips
  • Battery or AC operation
  • Selectable units of measurement
  • Reversible aluminum housing for hand use or stand mounting
  • Peak memory for tensile or compression loads
  • Programmable automatic shut-off
  • Programmable default configuration
  • Push-button calibration
  • IPM - Intelligent Power Management system
  • Same housing size for capacities from 0.25 lb (1N)to 500 lbs(2500 N)
  • Accuracy: ±0.5% of full scale ±1 digit
  • Weight: 0.7 lbs (0.3 kg)
  • Sampling rate: 30 readings p/sec
  • One year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat