Mark-10 MR03-2 Force Sensor, 2 lbF / 32 ozF / 1 kgF / 1000 gF / 10 N

Representative image only.
Mark-10 Mfr # MR03-2 – Item # EW-25302-03
A threaded hole on each side expands versatility
  • Rugged aluminum housing
  • Measures tensile and compressive forces
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years
  • A threaded hole on each side expands versatility
  • Rugged aluminum housing
  • Measures tensile and compressive forces
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)2
  • Capacity (kg)1
  • Capacity (Newtons)10
  • Resolution (lbs)0.001
  • Resolution (kg)0.0005
  • Resolution (Newtons)0.005
  • Accuracy±0.15% of full scale + indicator
  • DescriptionPlug & Test Inline Tension/Compression Force Sensor; 10 N
3 Year WarrantyConformite Europeenne

Key Features

  • Rugged aluminum housing
  • Measures tensile and compressive forces
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years
  • A threaded hole on each side expands versatility
  • Rugged aluminum housing
  • Measures tensile and compressive forces
  • Weight: 0.4 lb (0.2 kg)
  • Warranty: 3 years

More About this Item

These smart sensors are designed for tension and or compression measurement applications. Two sides have threaded holes to accept a variety of hooks and other implements—perfect for inline tests!

These smart sensors are designed for tension and or compression measurement applications. Two sides have threaded holes to accept a variety of hooks and other implements—perfect for inline tests!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat