Mark-10 TSTM-DCE Motorized Vertical Torque Test Stand, 220V

Representative image only.
Mark-10 Mfr # TSTM-DCE – Item # EW-25304-41
Sophisticated controls easily adapt to changing test requirements
  • Digital controller lets you program angle travel limits, auto return, cycling, and other parameters
  • PC communication via RS-232 allows you to set up runs, test samples, and retrieve data remotely
  • Quickly and efficiently run tests and change samples using the lever-operated slider with stops
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lb-in)100
  • Capacity (N-m)11.5
  • OutputRS-232 with ASCII commands
  • OverloadUser selectable
  • Max Speed (rpm)15
  • Min Speed (rpm)0.01
  • Vertical Clearance (in)13
  • Vertical Clearance (cm)33
  • Vertical TravelYes
  • Operation ModeProgrammable, Remote
  • Height (in)31.625
  • Width (in)7.875
  • Depth (in)9.375
  • Height (cm)80.2
  • Width (cm)20.1
  • Depth (cm)23.9
  • Power (Hz)50/60
  • Power (VAC)220
  • DescriptionMotorized Vertical Torque Test Stand, 220V
  • Warranty3 year
3 Year Warranty

Includes

Vertical models include a base with hardware and a mounting hole drill template.

Key Features

  • Digital controller lets you program angle travel limits, auto return, cycling, and other parameters
  • PC communication via RS-232 allows you to set up runs, test samples, and retrieve data remotely
  • Quickly and efficiently run tests and change samples using the lever-operated slider with stops
  • 3 year warranty

More About this Item

This computer-compatible motorized digital torque test stand features a modular design for greater versatility. The digital controller's advanced programming options include angle travel limits, overload protection, auto-return, cycling and dwelling, clockwise/counterclockwise maintained or alternating rotation with independent speeds, and password protection for enhanced security. Computer control using ASCII commands sends setup parameters, initiates and stops test runs, and retrieves test data for analysis.

Engage and disengage samples by simply turning a lever, ensuring greater productivity. Stepper motor eliminates speed variation due to differences in load. Order indicator, sensors, and cables separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat