Mark-10 WT3-201ME Motorized Wire Crimp Pull Tester, 200 lbF / 3200 ozF / 100 kgF / 1000 N / 1 kN; 230 VAC

Representative image only.
Mark-10 Mfr # WT3-201ME – Item # EW-25301-85
Motorized for reliable and repeatable test results
  • Measure real-time and peak pull-off force up to 200 lbF (1 kN) for wire and tube terminations while meeting UL, ISO, ASTM, SAE, and MIL requirements
  • Features auto start-up upon loading and auto-reverse at sample break or load
  • Program pass/fail limits and easily see results with the green and red LED indicators
  • Accommodates wire gauge sizes from AWG 30 to AWG 3 and sample lengths of 6.5" (165 mm) minimum
  • Store measurements and statistics for up to 2000 data points
  • Transfer data to PC using the data acquisition software (included) or transfer to a spreadsheet for additional manipulation
  • Outputs include USB, RS-232, Mitutoyo (Digimatic), and analog for easy insertion into your testing procedure
  • Optional add-on features include pulling to a specified load, holding a load, time-and-date stamp for each data point, and the ability to save and recall up to 500 profiles for various test requirements.
  • 3 year warranty

PRODUCT OPTIONS

$4,890.00USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)3200
  • Capacity (lbs)200
  • Capacity (kg)100
  • Capacity (Newtons)1000
  • Capacity (kN)1
  • Resolution (oz)2
  • Resolution (lbs)0.1
  • Resolution (kg)0.05
  • Resolution (Newtons)0.5
  • Resolution (kN)0.0005
  • Accuracy±0.2% full-scale
  • Sampling Rate7000 Hz
  • OutputUSB/RS-232: configurable up to 115,200 baud; Mitutoyo: serial BCD suitable for all Mitutoyo SPC-compatible devices;Analog: ±1 VDC at capacity, ±0.25% of full scale; General purpose: three open drain outputs, one input; Set points: three open
  • Travel SpeedTest speed: 0.4 to 12.0 in/min (10 to 300 mm/min); Approach/reverse speed: 13.0 to 96.0 in/min (325 to 2400 mm/min)
  • Height (in)5.375
  • Width (in)14.75
  • Depth (in)6.375
  • Power (Hz)50
  • Power (VAC)230
  • DescriptionWire Crimp Pull Tester, 200 lbF; 230 VAC
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Measure real-time and peak pull-off force up to 200 lbF (1 kN) for wire and tube terminations while meeting UL, ISO, ASTM, SAE, and MIL requirements
  • Features auto start-up upon loading and auto-reverse at sample break or load
  • Program pass/fail limits and easily see results with the green and red LED indicators
  • Accommodates wire gauge sizes from AWG 30 to AWG 3 and sample lengths of 6.5" (165 mm) minimum
  • Store measurements and statistics for up to 2000 data points
  • Transfer data to PC using the data acquisition software (included) or transfer to a spreadsheet for additional manipulation
  • Outputs include USB, RS-232, Mitutoyo (Digimatic), and analog for easy insertion into your testing procedure
  • Optional add-on features include pulling to a specified load, holding a load, time-and-date stamp for each data point, and the ability to save and recall up to 500 profiles for various test requirements.
  • 3 year warranty

More About this Item

The WT3-201M motorized wire crimp pull tester can perform all your wire testing needs without the bulky lab set up or tiresome manual tester. The compact size easily fits on a bench and still has all the features of a full-sized motorized force testing station — you get the best of both worlds!

This pull tester features automatic start upon loading and auto-reverse, output, data storage, and zeroing upon sample break to increase testing efficiency. Output the results using USB, RS-232, Mitutoyo (Digimatic), or analog outputs. The 2000 data point memory includes statistics for each sample — time and date stamp for each point is optional (order separately). Data may be transferred to PC using the MESUR™ Lite data acquisition software (included) for single or multipoint table generation, or used to transfer results to a spreadsheet for further analysis.

The included wire crimp fixture has multiple slots, varying in size, to hold the most common crimp styles and wire gauge sizes AWG 30 to AWG 3 (0.01" to 0.25" or 0.25 to 6.3 mm). Optional fixtures include a ring-style crimp fixture for pin diameters of 1/8" to 3/8" (3.2 to 9.5 mm), or a blank fixture to be machined by the user for special applications or crimp styles. Samples should be at least 6.5" (165 mm) in length.

Add-on features include being able to perform nondestructive tests such as pulling to a specified load or holding a load for a specified amount of time per UL 486A/B, saving and recalling up to 500 profiles for user-defined test procedures, and a time-and-date stamp added to each data point. These features are temporarily enabled in the tester for 160 hours of demo use; you can purchase features at the same time as tester or at a later date.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat