Market Forge 95-2903 Sterilmatic Benchtop Sterilizer, 16" Adjustable; 220/380V

Representative image only.
Market Forge Mfr # 95-2903, 220/380 – Item # EW-10775-15
Fast preheat time—reaches 121°C (250°F) in less than 10 minutes
  • Heating elements never come in contact with water
  • ASME approved
  • Adjustable model sterilizers feature an adjustable temperature range of 110 to 121°C (230 to 250°F)
  • Runs on 220/380 VAC power
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Capacity (cu ft)3
  • Chamber Capacity (Liters)85
  • Chamber Diameter (in)16
  • Chamber Depth (in)26
  • Chamber Diameter (cm)40.6
  • Chamber Depth (cm)66
  • Min Temperature (° F)230
  • Max Temperature (° F)250
  • Min Temperature (° C)110
  • Max Temperature (° C)121
  • Reservoir Capacity (Liters)5.7
  • Max Pressure (PSI)8
  • Average cycle time (minutes)12
  • Width (in)18 3/4
  • Height (in)29
  • Depth (in)31
  • Width (cm)47.6
  • Height (cm)73.7
  • Depth (cm)78.7
  • TimerYes
  • Timer Range0 to 60 minutes
  • Chamber constructionAluminum
  • DisplayDial gauge
  • Power (VAC)220 / 380
  • Power (Hz)50
  • Power (amps)26
  • DescriptionSterilmatic Benchtop Sterilizer, 16\" Adjustable; 220/380V
  • Warranty1 year
1 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • Heating elements never come in contact with water
  • ASME approved
  • Adjustable model sterilizers feature an adjustable temperature range of 110 to 121°C (230 to 250°F)
  • Runs on 220/380 VAC power
  • 1 year warranty

More About this Item

These benchtop sterilizers are ideal for steam sterilization of wrapped or unwrapped dressings, labware, and liquids. Choose from the standard sterilizer with sterilizing temperature set at 121°>C (250°>F) or the laboratory sterilizer with an adjustable sterilizing temperature from 110 to 121°>C (230 to 250°>F).

Safety features include a door that locks until steam pressure is completely relieved from the chamber and low water-level cut-off. All models are rated for four-wire, three-phase operation. Sterilizer chambers are ASME-approved. Optional stainless steel stand, perforated tray, and basket sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat