Marsh Bellofram 960-247-000 Gas Pressure Regulator, 1/4" NPT(F), 0-100 psi

Representative image only.
Marsh Bellofram Mfr # 960-247-000 – Item # EW-68825-32
Ideal for sour gas and corrosive environments
  • Tapped vent allows exhaust gas capture
  • Features built-in filter assembly and dripwell
  • 18 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Operating Temperature (° F)-20
  • Max Operating Temperature (° F)180
  • Min Operating Temperature (° C)-29
  • Max Operating Temperature (° C)82
  • Supply Pressure Effect0.45 psi per 25 psi change
  • Max Supply Pressure (PSI)250
  • Sensitivity (in H₂O)1
  • Control Range (low) (PSI)0
  • Control Range (high) (PSI)100
  • Process Connection NPT(F) (in)1/4
  • DescriptionGas Pressure Regulator, 1/4\" NPT(F), 0-100 psi
  • Warranty18 months
18 Month Warranty

Key Features

  • Tapped vent allows exhaust gas capture
  • Features built-in filter assembly and dripwell
  • 18 month warranty

More About this Item

These general-purpose Type 51SSR regulators are designed to handle a wide variety of corrosive materials and environments. Constructed of 316 stainless steel housing and fluorocarbon elastomer control diaphragm and supply valve — compatible with sour and corrosive gases. Typical applications include petrochemical processing, chemical plants, food processing, paper/pulp mills, and off-shore environments. Regulators comply with NACE material requirement #MR-01-75 for sulfide stress cracking resistant metallic material for oil field equipment.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat