Martel 1919381 Compound Pressure Test Gauge, -15 to 30 psi

Representative image only.
Martel Mfr # 1919381 – Item # EW-68874-07
Displays in 18 standard or fully custom engineering units
  • Very high accuracy compared to analog test gauges; ±0.05% F. S.; temperature compensated
  • Temperature-compensated accuracy over 0 to 50°C
  • Seventeen (17) standard pressure ranges
  • Displays ambient temperature in °C or °F
  • Large, backlit, 5-1/2 digit display with 0.65" high digits and 20 segment bar graph
  • Rugged stainless steel case meets NEMA 4/IP65
  • Password-protected “through the keypad” calibration
  • Min/Max recall
  • Adjustable tare zeros large system offsets
  • User-configurable sample rate maximizes measurement performance and battery life
  • User-configurable damping smooths readings from pulsating/plant air sources
  • Auto Shut-off for extended battery life
  • Low battery indicator
  • BetaLog software for data logging pressure measurements available
  • Available with 24 V external power input
  • Rubber boot included on all standard bottom-mount gauges and kits

SPECS & DESCRIPTION

Specifications & Description

  • Operating Temperature Range14 to 131°F (-10 to 55°C)
  • Max Pressure30 psi
  • Min Pressure-15 psi
  • Display Type5-digit LCD, 0.65\"H
  • Width (in)5
  • Height (in)1 1/2
  • Length (in)4 3/8
  • Batteries3 x AA batteries
  • Battery life1500 hours without backlight, 2000 hours at slow sample rate
  • DescriptionCompound Pressure Test Gauge, -15 to 30 psi
1 Year WarrantyIP 65

Key Features

  • Very high accuracy compared to analog test gauges; ±0.05% F. S.; temperature compensated
  • Temperature-compensated accuracy over 0 to 50°C
  • Seventeen (17) standard pressure ranges
  • Displays ambient temperature in °C or °F
  • Large, backlit, 5-1/2 digit display with 0.65" high digits and 20 segment bar graph
  • Rugged stainless steel case meets NEMA 4/IP65
  • Password-protected “through the keypad” calibration
  • Min/Max recall
  • Adjustable tare zeros large system offsets
  • User-configurable sample rate maximizes measurement performance and battery life
  • User-configurable damping smooths readings from pulsating/plant air sources
  • Auto Shut-off for extended battery life
  • Low battery indicator
  • BetaLog software for data logging pressure measurements available
  • Available with 24 V external power input
  • Rubber boot included on all standard bottom-mount gauges and kits

More About this Item

The BetaGauge P.I. Digital Pressure Test Gauge takes the concept of an analog Test Gauge, and brings it to a new level, as only Martel Electronics can do. The BetaGauge P.I. combines the accuracy of digital technology with the simplicity of an analog gauge, and achieves performance, ease-of-use, and a feature set unmatched in the pressure measurement world.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat