Martel 1919402 Digital Pressure Gauge, 30" WC non-isolated

Representative image only.
Martel Mfr # 1919402 – Item # EW-68437-11
Displays in 18 standard or fully custom engineering units
  • Very high accuracy compared to analog test gauges; ±0.05% F. S.; temperature compensated
  • Temperature-compensated accuracy over 0 to 50°C
  • Seventeen (17) standard pressure ranges
  • Displays ambient temperature in °C or °F
  • Large, backlit, 5-1/2 digit display with 0.65" high digits and 20 segment bar graph
  • Rugged stainless steel case meets NEMA 4/IP65
  • Password-protected “through the keypad” calibration
  • Min/Max recall
  • Adjustable tare zeros large system offsets
  • User-configurable sample rate maximizes measurement performance and battery life
  • User-configurable damping smooths readings from pulsating/plant air sources
  • Auto Shut-off for extended battery life
  • Low battery indicator
  • BetaLog software for data logging pressure measurements available
  • Available with 24 V external power input
  • Rubber boot included on all standard bottom-mount gauges and kits
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure30 inch of water
  • Min Pressure0 inch of water
  • Display Type5-digit LCD, 0.65\"H
  • Width (in)5
  • Height (in)1 1/2
  • Length (in)4 3/8
  • Batteries3 x AA batteries
  • Battery life1500 hours without backlight, 2000 hours at slow sample rate
  • DescriptionDigital Pressure Gauge, 30\" WC non-isolated
1 Year WarrantyConformite EuropeenneIP 65

Key Features

  • Very high accuracy compared to analog test gauges; ±0.05% F. S.; temperature compensated
  • Temperature-compensated accuracy over 0 to 50°C
  • Seventeen (17) standard pressure ranges
  • Displays ambient temperature in °C or °F
  • Large, backlit, 5-1/2 digit display with 0.65" high digits and 20 segment bar graph
  • Rugged stainless steel case meets NEMA 4/IP65
  • Password-protected “through the keypad” calibration
  • Min/Max recall
  • Adjustable tare zeros large system offsets
  • User-configurable sample rate maximizes measurement performance and battery life
  • User-configurable damping smooths readings from pulsating/plant air sources
  • Auto Shut-off for extended battery life
  • Low battery indicator
  • BetaLog software for data logging pressure measurements available
  • Available with 24 V external power input
  • Rubber boot included on all standard bottom-mount gauges and kits
  • 1 year warranty

More About this Item

The BetaGauge P.I. Digital Pressure Test Gauge takes the concept of an analog Test Gauge, and brings it to a new level, as only Martel Electronics can do. The BetaGauge P.I. combines the accuracy of digital technology with the simplicity of an analog gauge, and achieves performance, ease-of-use, and a feature set unmatched in the pressure measurement world.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat