Martel DPC-300A Dual System Pneumatic Calibrator

Representative image only.
Martel Mfr # DPC-300A – Item # EW-16107-05
High-precision pressure calibrator also measures or sources voltage and current
  • Dual pressure system uses regulated plant air or integral electric pump
  • Source pressure to 100 psi using regulated plant air or 300 psi using the integral electric pump
  • Pressure accuracy to ±0.025% full-scale
  • Built-in loop calibrator function
  • Time-saving features include switch test, percent (%) error, and programmable setup screens
  • Housed in a rugged IP67-rated case
  • External pressure module connection supports all BetaPort-P pressure ranges
  • Rechargeable NiMH battery pack provides 50 hours of continuous use
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Operating Temperature Range14 to 122°F (-10 to 50°C)
  • Operating Humidty Range10 to 95% RH non-condensing
  • Max PressureInternal pump to 12 to 300 psi ( to 0.8 to 20 bar), external air 0 to 100 psi (0 to 7 bar)
  • Pressure Accuracy±0.035% of reading ±0.01% FS
  • Width (in)12
  • Height (in)7
  • Length (in)15 1/4
  • Width (cm)30.5
  • Height (cm)17.8
  • Length (cm)38.7
  • BatteriesRechargeable NiMH battery
  • DescriptionDual System Pneumatic Calibrator
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneIP 67

Key Features

  • Dual pressure system uses regulated plant air or integral electric pump
  • Source pressure to 100 psi using regulated plant air or 300 psi using the integral electric pump
  • Pressure accuracy to ±0.025% full-scale
  • Built-in loop calibrator function
  • Time-saving features include switch test, percent (%) error, and programmable setup screens
  • Housed in a rugged IP67-rated case
  • External pressure module connection supports all BetaPort-P pressure ranges
  • Rechargeable NiMH battery pack provides 50 hours of continuous use
  • 1 year warranty

More About this Item

The DPC-300A portable pneumatic calibrator offers you the flexibility of using plant air or internally generated air pressure to calibrate pressure gauges, controllers, transmitters, valve actuators, switches, and other devices to high precision. Exact pressure values are set using a fine vernier control knob. Plant pressure can be regulated to calibrate instruments up to 100 psi. Calibrations to 300 psi are possible using the integral electric pump.

Additional features include a 24 VDC power supply that allows for loop calibration, a NiMH battery pack that provides up to 50 hours or 125 cycles of pumping to 300 psi, and a ClearBrite® LCD with three-key function menu for easy operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat