Martel LTP-100A RTD Probe, 100 Ohm, LEMO connector, 1/4" dia x 10" L

Representative image only.
Martel Mfr # 1919279 – Item # EW-16103-63
Advanced dual or single range pressure calibrators
  • Ranges: (in PSI) 0.3, 1, 5, 15, 30, 100, 300, 500, 1000, 1500, 3000, 5000 and 10000
  • One (311) or two (321) isolated, stainless steel pressure sensors
  • Temperature compensation to ensure field use accuracy
  • External pressure module connection supports all BetaPort—P pressure
  • modules (25+ ranges) using optional BPPA-100 Pressure Module
  • Adapter
  • Pt100 RTD input for temperature measurement
  • Internal 24 V DC loop power supply
  • Measure 24 mA or 30 V DC
  • Large, backlit, configurable display for 1, 2 or 3 variables
  • Switch test on Pressure (internal or external)
  • Five (5) frequently used setups and be stored and recalled
  • % error and damping functions
  • RS-232 port for remote operation
  • Compact handheld design
  • Powered by 4 AA Alkaline batteries
  • Displays in user’s choice of engineering units: PSI, Bar, mBar, kPa, MPa, kg/cm2, cm H2O @ 4°C, cm H2O @ 20°C, cm H2O @ 60°F, m H2O @ 4°C, m H2O @ 20°C, m H2O @ 60°F, in H2O @ 4°C, in H2O @ 20°C, in H2O @ 60°F, ft H2O @ 4°C, ft H2O @ 20°C, ft H2O @ 60°F, mm Hg, in Hg and one USER defined unit
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionRTD Probe, 100 Ohm, LEMO connector, 1/4\" dia x 10\" L
  • Warranty1 Year
1 Year Warranty

Key Features

  • Ranges: (in PSI) 0.3, 1, 5, 15, 30, 100, 300, 500, 1000, 1500, 3000, 5000 and 10000
  • One (311) or two (321) isolated, stainless steel pressure sensors
  • Temperature compensation to ensure field use accuracy
  • External pressure module connection supports all BetaPort—P pressure
  • modules (25+ ranges) using optional BPPA-100 Pressure Module
  • Adapter
  • Pt100 RTD input for temperature measurement
  • Internal 24 V DC loop power supply
  • Measure 24 mA or 30 V DC
  • Large, backlit, configurable display for 1, 2 or 3 variables
  • Switch test on Pressure (internal or external)
  • Five (5) frequently used setups and be stored and recalled
  • % error and damping functions
  • RS-232 port for remote operation
  • Compact handheld design
  • Powered by 4 AA Alkaline batteries
  • Displays in user’s choice of engineering units: PSI, Bar, mBar, kPa, MPa, kg/cm2, cm H2O @ 4°C, cm H2O @ 20°C, cm H2O @ 60°F, m H2O @ 4°C, m H2O @ 20°C, m H2O @ 60°F, in H2O @ 4°C, in H2O @ 20°C, in H2O @ 60°F, ft H2O @ 4°C, ft H2O @ 20°C, ft H2O @ 60°F, mm Hg, in Hg and one USER defined unit
  • 1 year warranty

More About this Item

The BetaGauge 321/311 is a general purpose, high accuracy pressure calibrator with special features
intended to facilitate calibration of mass flow computers. With one or two internal pressure ranges and an available adapter for external BetaPort—P pressuremodules, the possibilities are extensive. In addition, it has a port to connect a precision RTD probe for the temperature factor calibration required for electronic flowmeters (EFMs).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat