Martel MC-1010 High-Accuracy Multifunction Process Calibrator

Representative image only.
Martel Mfr # 1919999 – Item # EW-16100-48
Perform accurate calibrations with this full-function calibrator with ClearBrite™ graphic display
  • Compatible with all Fluke and BETA pressure modules
  • Easy to learn and use 3 key menu system
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Measurement (mA)24
  • Min Measurement (mA)0
  • Voltage Accuracy (VDC)0.015% ±2 mV
  • Width (in)7 1/2
  • Height (in)1 1/2
  • Length (in)4
  • Width (cm)19.1
  • Height (cm)3.8
  • Length (cm)10.2
  • DescriptionHigh-Accuracy Multifunction Process Calibrator
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneIP54 Rated

Key Features

  • Compatible with all Fluke and BETA pressure modules
  • Easy to learn and use 3 key menu system
  • 1 year warranty

More About this Item

This instrument uses an intuitive user interface for easy and accurate calibration of thermocouple, RTD (works with all pulsed XMTRs), frequency, and pressure sensors. It also measures electrical current, voltage, and power. You can switch from read to source modes to allow for process loop calibrations. Direct keyboard entry on the device allows for quick output changes.

This single calibration instrument will calibrate virtually any process device including: read and source 13 thermocouple types, 13 RTD types, YSI 400 thermistors, ohms, voltage, current, frequency, pressure, and test continuity. By adding a connector or adapter to the process calibrator, sold separately, makes it compatible with 29 different Fluke® 700 Series and Beta Calibrator pressure modules. The process calibrator features a simple user interface, large display, and an RS232 serial interface.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat