Martel MC-1210 Multi-Function Calibrator with Dual Display

Representative image only.
Martel Mfr # 1920001 – Item # EW-16100-47
High accuracy in a handheld unit
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Measurement (VDC)30
  • Min Measurement (VDC)0
  • Max Measurement (mA)24
  • Min Measurement (mA)0
  • Operating Temperature Range14 to 122°F (-10 to 50°C)
  • Batteries4 x AA batteries
  • DescriptionMulti-Function Calibrator with Dual Display
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

The MC1210 calibrator provides the functions and accuracy associated with fixed-installation, laboratory instruments, and has everythign needed for virtually any calibration task. Measure and source thermocouples, RTDs, current, voltage, and frequency, and source pulse trains. Bult-in 250 Ohm resistor for HART compatibility, compatibility with smart transmitters and PLCs, full fuseless protection, anda serial communications port for full control with ASCII commands, are just some of the additional features that make the MC1210 the single, most indispensable tool available for virtually any calibration task.

FEATURES

  • Measure and source T/Cs (13 types), RTDs (13 types), Ohms, current, voltage, frequency; source pulse trains
  • Isolated mA/V read-back circuit for complete transmitter calibration
  • Pressure module communication port compatible with 700 Series, Mensor, and Martel pressure modules
  • Built-in 24 V supply can drive 4–20 mA loops up to 1000 Ohms
  • Arrow keys/direct numeric keypad entry
  • Large, backlit, menu-driven display
  • Direct entry of custom RTD coefficients (RO, A, B, C)
  • Dedicated setpoints on all source modes
  • Highest accuracy in class to 0.015% of reading
  • Meets CE requirements and is designed to IEC 1010 safety standards

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat