Martel VC222HPII Voltage/Current Calibrator Portable Calibrator

Representative image only.
Martel Mfr # 19D1991 – Item # EW-16100-17
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Temperature Accuracy±0.0145% of reading + 2 count (18 to 28° C)
  • Pressure ResolutionVoltage output: 0.01 mV; 0.1 mV; 1 mV: mA output: 1 μA
  • StabilityTEMPERATURE: 0 to 18° C / 28 to 50° C: mA OUTPUT: ±50 ppm/° C
  • Width (in)1 7/16
  • Height (in)5 3/4
  • Length (in)3 1/8
  • Width (cm)3.6
  • Height (cm)14.5
  • Length (cm)8
  • Batteries9 V alkaline battery or optional NiCd
  • DescriptionVoltage/Current Calibrator Portable Calibrator
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

FEATURES

  • Remarkable 0.015% of reading accuracy
  • Four ranges; 200mV, 2V, 20V, and 24 mA
  • Intuitive, easy to use controls
  • RS-232 interface - can be computer controlled
  • Built-in 24 volt supply can drive 4 to 20 mA loops over 1000 ohms
  • Rugged, lightweight, hand-held case with rubber boot
APPLICATIONS
  • Test and calibrate analog measuring equipment
  • Calibrate process control (4-20 mA) devices
  • Simulate low level DC voltages to mimic sensor outputs
  • Test analog to digital converters


REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat