Marvel Scientific 6CRD/S Undercounter 6 cubic foot Drawer Refrigerator, Stainless Steel, 115V

Representative image only.
Marvel Scientific Mfr # 6CRD/S – Item # EW-44764-50
Easily access your refrigerated items while standing at your lab bench
  • Powerful higher-rated BTU compressor with a microprocessor-based thermostat system
  • 1 year warranty parts & labor

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)27
  • Refrigerator Capacity (Liters)764
  • Min Temperature - Refrigerator (° F)34
  • Max Temperature - Refrigerator (° F)46
  • Min Temperature - Refrigerator (° C)1
  • Max Temperature - Refrigerator (° C)8
  • Number of Doors1
  • Number of Shelves4 adjustable, full-width
  • DisplayDigital
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)8.5
  • Power (Breaker)15 A
  • DescriptionUndercounter 6 cubic foot Drawer Refrigerator, Stainless Steel, 115V
  • Warranty1 year parts & labor
1 Year Parts and LaborUL Listed.

Key Features

  • Powerful higher-rated BTU compressor with a microprocessor-based thermostat system
  • 1 year warranty parts & labor

More About this Item

Store your products easily and maintain full visibility with these unique undercounter drawer refrigerators. Two deep, sliding drawers eliminate the need to reach into the back of your refrigerator and the heavy-duty drawer slides handle full loads. The full-wrap drawer fronts are available in white or stainless steel with matching handles. These refrigerators feature interior lighting, hidden touch pad controls and LED display, automatic defrost, and leveling feet.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat