Marvel Scientific 24" Drawer Refrigerator, 4.7 cu ft, 120V

Representative image only.
Marvel Scientific Mfr # MS24RDS4NS – Item # EW-44766-09
Engineered and built to meet or exceed the stringent standards required by science and industry
  • 1 year warranty parts & labor

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)4.7
  • Refrigerator Capacity (Liters)133
  • Min Temperature - Refrigerator (° F)36
  • Max Temperature - Refrigerator (° F)46
  • Min Temperature - Refrigerator (° C)2
  • Max Temperature - Refrigerator (° C)8
  • Temperature Accuracy (° C)±2
  • Temperature ControlElectronic
  • Exterior Width (in)23 7/8
  • Exterior Height (in)33 3/4
  • Exterior Depth (in)23 23/32
  • Exterior Width (cm)60.7
  • Exterior Height (cm)85.7
  • Exterior Depth (cm)60.2
  • Number of Shelves2 drawers
  • DisplayDigital
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)15
  • Warranty1 year parts & labor
1 Year Parts and LaborCanadian Standards Association

Includes

Commercial power cord and plug with adjustable and removable wire shelves.

Key Features

  • 1 year warranty parts & labor

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat