Master Appliance EC-100 Ecoheat Heat Gun, 500 & 1000°F, 120V, 60Hz

Representative image only.
Master Appliance Mfr # EC-100 – Item # EW-03033-06
Compact, light weight and easy-to-use
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)500
  • Max Temperature (° F)1000
  • Min Temperature (° C)260
  • Max Temperature (° C)482
  • Air velocity (ft/min)720 or 1100
  • Air Volume (CFM)7 or 9
  • Power (watts)1200
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)10
  • Height (in)7 45/64
  • Width (in)3 1/5
  • Length (in)8 1/2
  • DescriptionEconomical Heat Gun, 500/1000°F, 120 V
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

The heat guns are light weight and include a 3-wire grounded 6-ft cord. These heat guns also feature a protective switch guard, hanging loop, and a built-in stand for hands-free use.
Proheat heat guns are designed for use in a wide range of applications, such as heating sensitive materials including specialty connectors and shrink tubing. Featuring the ability to adjust the air temperature with a built-in temperature controller. The electronic closed loop temperature control system maintains a constant temperature and protects from overheating.
The Ecoheat heat gun is an economical solution for a variety of applications, featuring two heat and two air flow settings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat