Master Appliance HG-201D 400°F Heat Gun, 600 Watts, 120 V, 60 Hz

Representative image only.
Master Appliance Mfr # HG-201D – Item # EW-03020-00
  • Flameless heat - ideal for drying specimens and beakers, or controlling heat treatment of samples and heat-shrink tubing
  • These industrial-grade heat guns feature high temperature and power ratings: up to 1200°F/649°C
  • 6 month warranty

PRODUCT OPTIONS

$241.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)400
  • Max Temperature (° C)204
  • Air velocity (ft/min)3400
  • Air Volume (CFM)27
  • Power (watts)600
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)5
  • Height (in)9 1/2
  • Width (in)5 1/4
  • Length (in)10
  • Description400°F Heat Gun, 600 Watts, 120 V, 60 Hz
  • Warranty6 Months
6 Month WarrantyCanadian Standards Association

Key Features

  • Flameless heat - ideal for drying specimens and beakers, or controlling heat treatment of samples and heat-shrink tubing
  • These industrial-grade heat guns feature high temperature and power ratings: up to 1200°F/649°C
  • 6 month warranty

More About this Item

Guns are powerful enough to produce an air velocity of 3400 ft./min and an air volume of 27 cfm - great whenever you need fast, flameless heat. Air blast temperature is measured at the nozzle of the heat gun. Order attachments and replacement heating element kits separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat