Master Appliance PH-2200 Proheat VariTemperature Heat Gun, 130° to 1000°F, 230 V, 50 Hz

Representative image only.
Master Appliance Mfr # PH-2200-A1 – Item # EW-03033-02
Compact, light weight and easy-to-use

PRODUCT OPTIONS

$245.30USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)130
  • Max Temperature (° F)1000
  • Min Temperature (° C)50
  • Max Temperature (° C)540
  • Air velocity (ft/min)371
  • Power (watts)1426
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)6.2
  • Height (in)7 19/64
  • Width (in)3
  • Length (in)8 1/5
  • DescriptionProheat VariTemp Heat Gun, 130° to 1000°F, 230 V

Includes

European plug

More About this Item

The heat guns are light weight and include a 3-wire grounded 6-ft cord. These heat guns also feature a protective switch guard, hanging loop, and a built-in stand for hands-free use.
Proheat heat guns are designed for use in a wide range of applications, such as heating sensitive materials including specialty connectors and shrink tubing. Featuring the ability to adjust the air temperature with a built-in temperature controller. The electronic closed loop temperature control system maintains a constant temperature and protects from overheating.
The Ecoheat heat gun is an economical solution for a variety of applications, featuring two heat and two air flow settings.

Proheat Varitemp® -This heat gun allows the user to control the temperature only from 130 to 1,000°F (50 to 540°C) through the use of a control dial. Adjust the control dial from 1 to 9, the higher the selected number on the dial, the higher the temperature.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat