Masterflex L/S Digital Process Drive, Ethernet/IP Network-Compatible, Powder-Coat Steel; 0.1 to 600 rpm, 90 to 260 VAC

Representative image only.
Masterflex Item # EW-07575-60
Ideal for fluid transfer, dispensing, and metering applications in laboratory, process and wash-down environments
  • Flow rate: 0.006 to 3400 mL/min
  • NEMA 4X (IP66) rated housing
  • Easy-to-clean
  • Brushless, maintenance-free motor

PRODUCT OPTIONS

$4,070.00USD / Each

$133.00USD / Each

for an additional
$133.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Control TypeDigital Variable Speed
  • Min RPM (rpm)0.1
  • Max RPM (rpm)600
  • SpeedVariable
  • Speed Control±0.1% (0.01 rpm at 100 rpm)
  • Max Flow Rate (mL/min)3400
  • Min Flow Rate (mL/min)0.006
  • Reversible MotorYes
  • Digital DispensingYes
  • No. of Pump Heads Accepted2
  • Type of Pump Heads AcceptedEasy-Load II w/ Open-Head Sensor, Easy-Load II, Easy-Load, Standard, High-Performance, PTFE Tubing, PTFE Diaphragm
  • Motor (watts)75
  • Drive IP ratingIP 66
  • Washdown CapableYes
  • Power (VAC)90 to 260
  • Power (amps)2.2
  • Power (Hz)50/60
  • Drive Length (in)12
  • Drive Width (in)9
  • Drive Height (in)9.25
  • Drive Length (mm)305
  • Drive Width (mm)229
  • Drive Height (mm)235
  • Open-Head SensorYes
  • Housing MaterialPowder-Coat Steel
  • Motor hp1/10
  • Remote I/OEthernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • DescriptionL/S Ethernet/IP Network-Compatible Digital Process Drive, Powder-Coat Steel, 0.1 to 600 rpm, 115/230 VAC
Two year warranty

Includes

Six-foot (1.8-meter) line cord with IEC 320/CEE 22 connector coupler; watertight cord connection. Specify destination country when ordering; drive is shipped with country-specific plug/cord set.

Key Features

  • Flow rate: 0.006 to 3400 mL/min
  • NEMA 4X (IP66) rated housing
  • Easy-to-clean
  • Brushless, maintenance-free motor

More About this Item

Full details for Masterflex L/S Digital Console Process Drives


  • Flow rate: 0.006 to 3400 mL/min (up to 54 GPH) with L/S tubing. Flow rate depends on drive rpm and tubing size.
    Housings are completely sealed — NEMA 4X (IP66) rated for washdown

  • Drives are easy-to-clean and resistant to commonly used cleaning and sanitizing solutions — simply hose down to clean

  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio

  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually

  • Dispense by Volume in mL (0.001 to 99999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)

  • Anti-drip function ensures dispense accuracy

  • Menu-driven interface lets you select one of seven languages for programming and operation

  • Remote control via sealed circular connector on drive:
    --Speed control input scalable 0 to 20 mA, 4 to 20 mA, or 0 to 10 V;
    --Pumping direction requires open collector or contact closure;
    --Start/stop/purge requires open collector or contact closure;
    --Tachometer output scalable 0 to 20 mA, 4 to 20 mA, or 0 to 10 V, open collector
These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.

Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat