Masterflex 77910-50 L/S Variable-Speed Pump System with Easy-Load II Thick-Wall Pump Head, 600 rpm, 115 VAC

Representative image only.
Masterflex Item # EW-77910-50
Compact, cost effective pump systems for general fluid transfer applications
  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Reversible motor lets you easily prime/purge tubing and pump in either direction
  • Remote control of start/stop via DB9 connector on back of drive

PRODUCT OPTIONS

$1,235.00USD / Each

$136.00USD / Each

for an additional
$136.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Control TypeVariable-Speed Analog
  • Min RPM20
  • Max RPM600
  • Number of Channels1
  • Max Flow Rate Per Channel (mL/min)1700
  • Min Flow Rate Per Channel (mL/min)56
  • Drive07555-00 (L/S® Economy Console Drive)
  • Pump Head77200-62 (L/S® Easy-Load II Pump Head)
  • Tubing06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
  • Tubing sizes acceptedL/S® 15, 24, 35, 36
  • Drive IP ratingIP 22
  • Power (VAC)115
  • Power (amps)1.5
  • Power (Hz)50/60
  • Width (in)9
  • Height (in)5.25
  • Length (in)9.28
  • Width (cm)22.86
  • Height (cm)13.34
  • Length (cm)23.57
  • Housing MaterialPainted Steel and ABS Plastic
  • Remote I/OStart/Stop
Two year warranty

Includes

drive, pump head, tubing, and 6-ft (1.8 m) line cord with IEC 320/CEE22 socket. Shipped with country-specific cord/plug set; please specify ultimate destination when ordering.

Key Features

  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Reversible motor lets you easily prime/purge tubing and pump in either direction
  • Remote control of start/stop via DB9 connector on back of drive

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat