Masterflex 77964-45 Digital Drive with Ethernet/IP Communication, Open Head Sensor, and Easy-Load® Pump Head for Precision Tubing, PC Steel Housing, 0.1 to 650 rpm

Representative image only.
Masterflex Item # EW-77964-45
Networking drives offer either native Ethernet/IP or Profibus communication—no additional hardware or firmware required
  • Flow rate 0.0006 to 26 LPM with I/P tubing—flow rate depends on drive rpm, pump head, number of pump heads, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)

PRODUCT OPTIONS

$7,490.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeVariable-Speed Digital
  • Pump SeriesI/P
  • Min RPM0.1
  • Max RPM650
  • Number of Channels1
  • Max Flow Rate (LPM)8
  • Min Flow Rate (LPM)0.001
  • Drive77420-40 (I/P Network-Compatible Process Drive w/ Ethernet/IP)
  • Pump Head77602-30 (I/P® Easy-Load pump head with Open-Head Sensor)
  • Tubing06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • Tubing sizes acceptedI/P 26, 73, 82
  • Drive IP ratingIP 66
  • Washdown CapableYes
  • Power (VAC)90 to 260
  • Number of Rollers3
  • Power (amps)4.5A at 115v; 2.5A at 230v
  • Power (Hz)50/60
  • Open-Head SensorYes
  • Housing MaterialPowder-Coat Steel
  • Remote I/OEthernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
Two year warranty

Key Features

  • Flow rate 0.0006 to 26 LPM with I/P tubing—flow rate depends on drive rpm, pump head, number of pump heads, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Rugged housing is NEMA 4X (IP66) rated for washdown
  • Designed with open head sensor technology for enhanced user safety
  • Advanced network and communication models feature either Ethernet/IP or Profibus communication

More About this Item

Take control of your process with Masterflex I/P® drives with advanced networking and communication. All units are equipped with Masterflex open-head sensor technology that stop the drive motor when pump head is opened—pair with open-head sensor pump heads for optimal user safety. The drives are ideal for industrial networking, bioprocessing, plant automation, or water/wastewater applications. The NEMA 4X (IP66) rated housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitizing solutions.

Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate—drive locks in required rpm.

The advanced communication technology can be directly integrated without the need for dedicated gateways or adapters – includes .EDS standard text file for upload Bluetooth Low Energy (BLE) connectivity and downloadable iOS-based mobile app permits local pump monitoring and control via phone or tablet. Cloud-based remote pump monitoring capability informs you of operational status; set alerts in the event of any failure or error condition.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat