Masterflex 77975-52 L/S SS Digital Process Pump w/ Cytoflow Pump Head, High-Performance Tubing, 600 rpm

Representative image only.
Masterflex Item # EW-77975-52
Ideal for the transfer and dispensing of live cell cultures, media, and other shear-sensitive fluids in process and washdown environments
  • Drive housings are completely sealed—IP66 and NEMA 4X rated—simply hose down to clean
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • The Cytoflow pump head offers the best option for pumping live cells and shear-sensitive fluids--validated by independent test data
  • Large-diameter rotor delivers higher flow rates at lower rpm
  • Full remote control capabilities allow easy integration into automated processes

PRODUCT OPTIONS

$5,295.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Control TypeVariable-Speed Digital
  • Min RPM0.1
  • Max RPM600
  • Number of Channels1
  • Max Flow Rate Per Channel (mL/min)3700
  • Min Flow Rate Per Channel (mL/min)0.62
  • Drive07575-30 (L/S® Digital Console Process Drive)
  • Pump Head77253-02 (L/S® Cytoflow Pump Head)
  • Tubing06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
  • Tubing sizes acceptedL/S® 15, 24, 35, 36
  • Drive IP ratingIP 66
  • Power (VAC)90 to 260
  • Power (amps)2.2A at 115v; 1.1A at 230v
  • Power (Hz)50/60
  • Width (in)9
  • Height (in)9.31
  • Length (in)14.58
  • Width (cm)22.86
  • Height (cm)23.65
  • Length (cm)37.03
  • Open-Head SensorNo
  • Housing MaterialStainless Steel
  • DescriptionL/S SS Digital Process Pump w/ Cytoflow Pump Head, 600 rpm
Two year warranty

Key Features

  • Drive housings are completely sealed—IP66 and NEMA 4X rated—simply hose down to clean
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • The Cytoflow pump head offers the best option for pumping live cells and shear-sensitive fluids--validated by independent test data
  • Large-diameter rotor delivers higher flow rates at lower rpm
  • Full remote control capabilities allow easy integration into automated processes
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat