Masterflex Acid/Base Metering Pump System, 6 GPD, Calibration Column; 115 VAC

Representative image only.
Masterflex Item # EW-70790-40
Complete system—all in one
  • Maximum flow range of 6 to 48 GPD│Controller with two programmable rely outputs

$6,030.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)16
  • Max Pressure (PSI)150
  • Power (VAC)115
  • Power (Hz)50/60
  • Wetted MaterialsCeramic, PTFE, PVC
  • Inlet Connection3/8" OD
  • Height (in)24
  • Width (cm)43.2
  • Length (in)17
  • Height (cm)61
  • Width (in)17
  • Length (cm)43.2
  • DescriptionPump Skid, Acid/base, With Calibration Column, 6 Gpd, 115 VAC

Includes

Eutech® pH 2000 controller, Pulsafeeder® metering pump, plumbing connections, submersible pH probe, PVC injection quill, and one pump service kit.

Key Features

  • Maximum flow range of 6 to 48 GPD│Controller with two programmable rely outputs

More About this Item

Controller has two programmable relay outputs and separate alarm relay. Large dual LCD shows pH (or mV) and temperature simultaneously. Continuous-duty pump features an adjustable stroke rate and length, reliable timing circuits, and leak-free bleed valves for safe and easy priming. The pH probe is a self-cleaning, double-junction electrode that prevents suspended solids build-up on electrode surface. Injection quill injects corrosive chemicals in the center of the pipe — preventing damage to the pipe wall.

Call our Application Specialists to customize a system suited to your needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat