Masterflex Analog Gear Pump System, 0.092 mL/rev, PTFE Seal; 230 VAC

Representative image only.
Masterflex Item # EW-74013-07
Simple variable speed control handles many fluid handling applications
  • 100:1 speed-control range controls flow over a wide range
  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Remote control of start/stop via DB9 connector on back of drive
  • Flow rate of 0.092 mL/rev

PRODUCT OPTIONS

$2,410.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Flow Rate (mL/rev)0.092
  • Max Flow Rate (mL/min)460
  • Min Flow Rate (mL/min)4.6
  • Min Motor RPM (rpm)50
  • Max Motor RPM (rpm)5000
  • Remote Control InputStart/Stop via Contact Closure
  • Enclosure IP RatingIP 22
  • Power (VAC)230
  • Power (Hz)50/60
  • Body Material316 Stainless Steel
  • Duty Cycle ContinuousYes
  • Width (in)7.2
  • Width (cm)18.3
  • Length (in)23
  • Length (cm)23
  • Height (in)5.3
  • Height (cm)13.4
  • Motor hp1/10

Includes

Key Features

  • 100:1 speed-control range controls flow over a wide range
  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Remote control of start/stop via DB9 connector on back of drive
  • Flow rate of 0.092 mL/rev

More About this Item

Compact, cost-effective drive offers simple variable speed control for many fluid handling applications from general transfer to filtration to chemical injection. Conveniently coupled with an A-mount gear pump head for pulseless fluid flow.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat