Masterflex Automatic Drain for Compressed Air Filter; 115 VAC, 60Hz

Representative image only.
Masterflex Item # EW-29651-50
Permanent filter assemblies—virtually no maintenance required!
  • Drain compressed air filters automatically with optional automatic drain—order air filters separately
  • Run on 115 VAC 60 Hz power

$325.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)115
  • Power (Hz)60
  • DescriptionCompressed Air Filter Optional Automatic Drain; 115V/60Hz

Key Features

  • Drain compressed air filters automatically with optional automatic drain—order air filters separately
  • Run on 115 VAC 60 Hz power

More About this Item

Use this automatic drain with the Masterflex® Compressed Air Filters for completely hands-off operation. Solenoid-operated drain features a 1/4" straight-through flow path to prevent solids from clogging. Valve cycle time and duration of opening are independently controlled to provide efficient draining. Easily adjust the drain cycle to accommodate liquid load changes. Drain has 1/4" NPT(F) inlet and outlet connections. Maximum pressure is 200 psig, maximum temperature is 240°F.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat